Key Cabinet, 200 Keys, Card Swipe
- Mfr # CB13716
- Zoro # G211386211
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Height
21.75in
Includes
(5) RFID Keycards, Labeled Key Shelves, Log Sheet, Mini Screwdriver, Mounting Hardware
Key Capacity (Units)
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB13716
- Zoro #
- G211386211
- UPC #
- 790272007646
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
- Includes
- (5) RFID Keycards, Labeled Key Shelves, Log Sheet, Mini Screwdriver, Mounting Hardware
- Key Capacity (Units)
- 200
- Features
- Key Tag Labeling
- Number
- Number of Key Hooks
- 200
- Number of Key Tags
- 200
- Number of Key Racks
- 20
- Key Capacity
- 200
- Includes Mounting Hardware
- Mounting Hardware Included
- Finish
- Matte
- Locking Style
- Card Swipe
- Shell Material
- Steel
- Metal Material Gauge
- 23 ga
- Item
- Key Cabinet
- Includes Key Tags
- No Key Tags Included
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Height
- 21.75in
- Width
- 14.75 in
- Extended Length
- 5.5 in
- Outside Width
- 14 3/4 in
- Outside Height
- 21 3/4 in
- Outside Depth
- 5 1/2 in
Description
Key Cabinet, Steel, Finish Matte
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.