Zoro Homepage

Key Cabinet, 600 Capacity, 22" H

  • Mfr # CB12700

  • Zoro # G7478007


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Key Capacity
600
Material
Steel
Color
Gray
Width
28 1/4 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12700
Zoro #
G7478007
UPC #
790272002269
Country of Origin
China

Dimensions

Width
28 1/4 in
Height
22 in
Depth
8 in
Outside Height
22 in
Outside Depth
8 in
Outside Width
28 3/4 in

Details

Item
Key Cabinet
Key Capacity
600
Material
Steel
Color
Gray
Includes
Index Sheets, Mounting Hardware, Numbered Key Shelves
Finish
Matte
For Use With
Keys
Type
Wall Mount
Key Capacity (Units)
216
Door
Middle Opening
Built-In
Key Hooks
Locking Style
Single Key
Includes Mounting Hardware
Mounting Hardware Included
Includes Key Tags
Includes Key Tags
Metal Material Gauge
21 ga
Number of Key Racks
60
Number of Key Hooks
600

Description

Key Cabinet, Wall Mount, Key Capacity (Units) 600, Height 22 in, Depth 8 in, Width 28 1/4 in, Steel, Built-In Key Hooks, Door Middle Opening, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.