Zoro Homepage

Key Cabinet, 64 Capacity, 18" H

  • Mfr # CB12486

  • Zoro # G7478409


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Key Capacity
64
Material
Steel
Color
Black
Width
12 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12486
Zoro #
G7478409
UPC #
790272001255
Country of Origin
China

Dimensions

Width
12 in
Height
18 in
Depth
3 1/4 in
Outside Height
17 1/4 in
Outside Width
11 3/4 in
Outside Depth
3 1/8 in

Details

Item
Key Cabinet
Key Capacity
64
Material
Steel
Color
Black
Includes
Index Sheets, Labeled Key Shelves, Mounting Hardware
Finish
Matte
Type
Wall Mount
For Use With
Keys
Key Capacity (Units)
64
Built-In
Key Hooks
Door
Right Opening
Includes Mounting Hardware
Mounting Hardware Included
Includes Key Tags
Includes Key Tags
Number of Key Racks
8
Metal Material Gauge
21 ga
Number of Key Hooks
64
Locking Style
Single Key

Description

Key Cabinet, Wall Mount, Key Capacity (Units) 64, Height 18 in, Depth 3 1/4 in, Width 12 in, Steel, Built-In Key Hooks, Door Right Opening, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.