Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Cabinet, Steel, Black, 100 Key Capacity

  • Mfr # AX13370

  • Zoro # G0907473


product price: $277.75
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Includes
(2) Back-Up Keys, Numbered Key Hooks
Finish
Matte
Number of Key Racks
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX13370
Zoro #
G0907473
UPC #
790272005246
Country of Origin
China

Dimensions

Outside Width
15 5/8 in
Outside Height
21 5/8 in
Outside Depth
4 3/4 in

Details

Material
Steel
Color
Black
Includes
(2) Back-Up Keys, Numbered Key Hooks
Key Capacity (Units)
100
Finish
Matte
Item
Key Cabinet
Number of Key Racks
10
Locking Style
Digital
Key Tag Labeling
Number
Number of Key Tags
100
Metal Material Gauge
14 ga
Includes Key Tags
Includes Key Tags
Includes Mounting Hardware
Mounting Hardware Included
Key Capacity
100
Number of Key Hooks
100

Description

Key Cabinet, Steel, Finish Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.