Zoro Homepage

Key Cabinet, Steel, Black, 100 Key Capacity

  • Mfr # CB12964

  • Zoro # G5367980


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
For Use With
Keys
Height
21 45/64 in
Includes
Index Sheets, Key Index Sheet, Labeled Key Shelves, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12964
Zoro #
G5367980
UPC #
790272003662
Country of Origin
China

Dimensions

Height
21 45/64 in
Width
14 3/4 in
Depth
3 in
Outside Height
21 3/4 in
Outside Width
14 3/4 in
Outside Depth
3 in

Details

Material
Steel
Color
Black
For Use With
Keys
Includes
Index Sheets, Key Index Sheet, Labeled Key Shelves, Mounting Hardware
Key Capacity (Units)
100
Finish
Matte
Fits
Home, Office, Apartment Complexes, Rental Management Companies, Car Lots, Body Shops
Type
Hook Style
Built-In
Key Hooks
Item
Key Cabinet
Door
Right Opening
Number of Key Hooks
100
Locking Style
Single Key
Includes Key Tags
Includes Key Tags
Key Capacity
100
Number of Key Racks
10
Metal Material Gauge
21 ga
Includes Mounting Hardware
Mounting Hardware Included

Description

Key Cabinet, Wall Mount, Key Capacity (Units) 100, Height 21 45/64 in, Depth 3 in, Width 14 3/4 in, Steel, Built-In Labeled Key Racks, Door Right Opening, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.