Zoro Homepage

Key Cabinet, Steel, Black, 64 Key Capacity

  • Mfr # CB13264

  • Zoro # G5366921


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
For Use With
Keys
Height
17 3/4 in
Includes
(2) Back-Up Keys, Key Index Sheet, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB13264
Zoro #
G5366921
UPC #
790272004539
Country of Origin
China

Dimensions

Height
17 3/4 in
Width
11 3/4 in
Depth
3 7/64 in
Outside Height
17 3/4 in
Outside Width
11 3/4 in
Outside Depth
3 1/8 in

Details

Material
Steel
Color
Black
For Use With
Keys
Includes
(2) Back-Up Keys, Key Index Sheet, Mounting Hardware
Key Capacity (Units)
64
Finish
Matte
Fits
Home, Office, Apartment Complexes, Rental Management Companies, Car Lots, Body Shops
Type
Hook Style
Built-In
Key Hooks
Item
Key Cabinet
Door
Right Opening
Key Capacity
64
Number of Key Hooks
64
Number of Key Racks
8
Metal Material Gauge
21 ga
Includes Key Tags
Includes Key Tags
Includes Mounting Hardware
Mounting Hardware Included
Locking Style
Dial Combination

Description

Key Cabinet, Wall Mount, Key Capacity (Units) 64, Height 17 3/4 in, Depth 3 7/64 in, Width 11 3/4 in, Steel, Built-In Labeled Key Racks, Door Right Opening, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.