Zoro Homepage

Key Cabinet, Wall Mount, 200 Keys

  • Mfr # AX11824

  • Zoro # G8236697


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Key Capacity
200
Material
Steel
Color
Black
Width
14 3/4 in
Height
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX11824
Zoro #
G8236697
UPC #
790272983575
Country of Origin
China

Dimensions

Width
14 3/4 in
Height
21 3/4 in
Depth
5 1/2 in
Overall Width (In.)
14-3/4
Overall Depth (In.)
37377
Overall Height (In.)
21-3/4
Outside Depth
5 1/2 in
Outside Height
21 3/4 in
Outside Width
14 3/4 in

Details

Item
Key Cabinet
Key Capacity
200
Material
Steel
Color
Black
Includes
Labeled Key Shelves, Log Sheet, Mounting Hardware
Finish
Matte
Key Capacity (Units)
200
Type
Wall Mount
For Use With
Keys
Features
Lightweight, Mounting Hole, Hinged
Number of Key Racks
20
Includes Mounting Hardware
Mounting Hardware Included
Metal Material Gauge
21 ga
Locking Style
Single Key
Includes Key Tags
No Key Tags Included
Number of Key Hooks
200

Description

Key Cabinet, Wall Mount, Key Capacity (Units) 200, Height 21 3/4 in, Depth 5 1/2 in, Width 14 3/4 in, Steel, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.