Zoro Homepage

Key Cabinet, Wall Mount, 48 Keys

  • Mfr # AX11692

  • Zoro # G6101882


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Key Capacity
48
Material
Steel
Color
Gray
Width
7 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX11692
Zoro #
G6101882
UPC #
790272982905
Country of Origin
China

Dimensions

Width
7 in
Height
10 in
Depth
3 in
Overall Height (In.)
10
Overall Width (In.)
7
Overall Depth (In.)
3
Outside Height
10 in
Outside Width
7 in
Outside Depth
3 in

Details

Item
Key Cabinet
Key Capacity
48
Material
Steel
Color
Gray
Includes
Mounting Hardware, Numbered Stickers, Screws
Finish
Matte
Type
Wall Mount
Key Capacity (Units)
48
For Use With
Keys
Includes Mounting Hardware
Mounting Hardware Included
Locking Style
Single Key
Metal Material Gauge
21 ga
Includes Key Tags
Includes Key Tags
Number of Key Racks
0
Number of Key Hooks
48

Description

Key Cabinet, Wall Mount, Key Capacity (Units) 48, Height 10 in, Depth 3 in, Width 7 in, Steel, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.