Zoro Homepage

Key Cabinet, Wall Mount, 60 Keys

  • Mfr # AX11822

  • Zoro # G8351542


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Key Capacity
57
Material
Steel
Color
Black
Width
11 in
Height
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX11822
Zoro #
G8351542
UPC #
790272983568
Country of Origin
China

Dimensions

Width
11 in
Height
14 1/2 in
Depth
3 in
Overall Height (In.)
14-1/2
Overall Width (In.)
11
Overall Depth (In.)
3
Outside Width
11 in
Outside Height
14 1/2 in
Outside Depth
3 in

Details

Item
Key Cabinet
Key Capacity
57
Material
Steel
Color
Black
Includes
Mounting Hardware, Numbered Stickers
Finish
Matte
For Use With
Keys
Type
Duct Mount
Key Capacity (Units)
60
Application
Car Lot, Company, Home, Garage, Office
Metal Material Gauge
21 ga
Number of Key Racks
0
Locking Style
Dial Combination
Includes Key Tags
No Key Tags Included
Includes Mounting Hardware
Mounting Hardware Included
Number of Key Hooks
57

Description

Key Cabinet, 3 Digit Combination Lock, Key Capacity (Units) 60, Height 14 1/2 in, Depth 3 in, Width 11 in, Steel, Finish Matte, For Use With Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.