
Key Shelves with 201-300 Numbered Hooks, 10 shelves
Mfr # AF13686
Zoro # G111386212
product price: $38.66
/eaKey Features
Material
Steel
Includes
10 Key Shelves (Assorted Colors)
Extended Length
11.75 in
Width
1.5 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF13686
Zoro #
G111386212
UPC #
790272007400
Country of Origin
China
Dimensions
Extended Length
11.75 in
Width
1.5 in
Details
Material
Steel
Includes
10 Key Shelves (Assorted Colors)
Features
Description
Organize important keys quickly and easily with the 10 Labeled Key Shelves. These key shelves are adjustable and labeled with 201-300 numbered hooks. Simply hang your keys onto the adjustable labeled key shelves in order to keep your keys well organized. Built with durable steel construction to withstand everyday abuse. Barska's labeled key shelves are suitable for most Barska multi-key lock boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.