Zoro Homepage

Key Shelves with 301-400 Numbered Hooks, 10 shelves

  • Mfr # AF13688

  • Zoro # G411386196


product price: $37.49
/ea

Key Features

Material
Steel
Includes
10 Key Shelves (Assorted Colors)
Features
Extended Length
11.75 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF13688
Zoro #
G411386196
UPC #
790272007417
Country of Origin
China

Dimensions

Extended Length
11.75 in
Width
1.5 in

Details

Material
Steel
Includes
10 Key Shelves (Assorted Colors)
Features

Description

Organize important keys quickly and easily with the 10 Labeled Key Shelves. These key shelves are adjustable and labeled with 301-400 numbered hooks. Simply hang your keys onto the adjustable labeled key shelves in order to keep your keys well organized. Built with durable steel construction to withstand everyday abuse. Barska's labeled key shelves are suitable for most Barska multi-key lock boxes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.