Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Shelves with 501-600 Numbered Hooks, 10 shelves

  • Mfr # AF13692

  • Zoro # G511386171


product price: $32.45
/ea

Key Features

Material
Steel
Includes
10 Key Shelves (Assorted Colors)
Features
Elevate your key organization game with Barska's 10 Labeled Key Shelves, offering an array of essential features to enhance your efficiency. With individual labeled key shelves, each equipped with 501-600 numbered key hooks, your key storage becomes a breeze. Maintaining well-organized keys has never been easier, as the adjustable design provides flexibility and convenience. The solid steel construction guarantees durability and resilience, standing up to the demands of everyday use. Please te that key tags are sold separately. Available in a variety of colors including Yellow, Blue, Black, Green, and Orange, these shelves t only optimize organization but also add a touch of vibrancy to your setup. Each individual key shelf measures 11.75 inches in width and 1.5 inches in height, ensuring ample space for your key storage needs.
Extended Length
11.75 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF13692
Zoro #
G511386171
UPC #
790272007431
Country of Origin
China

Dimensions

Extended Length
11.75 in
Width
1.5 in

Details

Material
Steel
Includes
10 Key Shelves (Assorted Colors)
Features
Elevate your key organization game with Barska's 10 Labeled Key Shelves, offering an array of essential features to enhance your efficiency. With individual labeled key shelves, each equipped with 501-600 numbered key hooks, your key storage becomes a breeze. Maintaining well-organized keys has never been easier, as the adjustable design provides flexibility and convenience. The solid steel construction guarantees durability and resilience, standing up to the demands of everyday use. Please te that key tags are sold separately. Available in a variety of colors including Yellow, Blue, Black, Green, and Orange, these shelves t only optimize organization but also add a touch of vibrancy to your setup. Each individual key shelf measures 11.75 inches in width and 1.5 inches in height, ensuring ample space for your key storage needs.

Description

Organize important keys quickly and easily with the 10 Labeled Key Shelves. These key shelves are adjustable and labeled with 501-600 numbered hooks. Simply hang your keys onto the adjustable labeled key shelves in order to keep your keys well organized. Built with durable steel construction to withstand everyday abuse. Barska's labeled key shelves are suitable for most Barska multi-key lock boxes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.