Shop BARSKA
See all product information
Create Account
Key Storage Cabinet
- Mfr # CB13756
- Zoro # G823944458
product price:Â
$
70.89
/ea
Key Features
Metal Material Gauge
0.8 mm
Outside Width
9 1/2 in
Material
Steel
Color
Gray
Includes
(2) Keys, Full Set of Key Tags, Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB13756
- Zoro #
- G823944458
- UPC #
- 790272007905
- Country of Origin
- China
Dimensions
- Outside Width
- 9 1/2 in
- Outside Height
- 11 3/4 in
- Outside Depth
- 2 3/8 in
Details
- Item
- Key Storage Cabinet
- Metal Material Gauge
- 0.8 mm
- Material
- Steel
- Color
- Gray
- Includes
- (2) Keys, Full Set of Key Tags, Mounting Hardware
- Key Capacity
- 27
- Includes Mounting Hardware
- Mounting Hardware Included
- Locking Style
- Single Key
- Includes Key Tags
- Includes Key Tags
- Number of Key Hooks
- 27
- Number of Key Racks
- 27
- Number of Key Tags
- 27
- Finish
- Powder Coated
- Shell Material
- Steel
- Wire Color
- Gray
Description
Key Storage Cabinet, Steel, Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.