Key Storage Cabinet
- Mfr # CB13758
- Zoro # G723944282
product price:Â
$
99.75
/ea
Key Features
Number of Key Hooks
40
Metal Material Gauge
0.8 mm
Includes Mounting Hardware
Mounting Hardware Included
Outside Width
10 1/2 in
Includes Key Tags
Includes Key Tags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB13758
- Zoro #
- G723944282
- UPC #
- 790272007912
- Country of Origin
- China
Dimensions
- Outside Width
- 10 1/2 in
- Outside Depth
- 2 3/8 in
- Outside Height
- 14 3/4 in
Details
- Item
- Key Storage Cabinet
- Number of Key Hooks
- 40
- Metal Material Gauge
- 0.8 mm
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Key Tags
- Includes Key Tags
- Material
- Steel
- Key Capacity
- 40
- Locking Style
- Single Key
- Color
- Gray
- Includes
- (2) Keys, Full Set of Key Tags, Mounting Hardware
- Finish
- Powder Coated
- Number of Key Tags
- 40
- Number of Key Racks
- 40
- Shell Material
- Steel
- Wire Color
- Gray
Description
Key Storage Cabinet, Steel, Finish Powder Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.