Shop BARSKA
See all product information
Create Account
Key Storage Safe
- Mfr # AX13964
- Zoro # G723936959
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Key Capacity
40
Number of Key Hooks
40
Includes Mounting Hardware
Mounting Hardware Included
Includes
(2) Back-Up Keys, (4) AA Batteries, Full Set of Key Tags, Mounting Hardware
Outside Width
11 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX13964
- Zoro #
- G723936959
- UPC #
- 790272008421
- Country of Origin
- China
Dimensions
- Outside Width
- 11 3/4 in
- Outside Height
- 14 3/8 in
- Outside Depth
- 4 in
Details
- Item
- Key Storage Safe
- Key Capacity
- 40
- Number of Key Hooks
- 40
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes
- (2) Back-Up Keys, (4) AA Batteries, Full Set of Key Tags, Mounting Hardware
- Finish
- Gloss
- Locking Style
- Digital
- Color
- White
- Material
- Steel
- Includes Key Tags
- Includes Key Tags
- Metal Material Gauge
- 2 mm
- Shell Material
- Steel
- Wire Color
- White
Description
Key Storage Safe, Steel, Finish Gloss
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.