Zoro Homepage

Large Locking Wall Mount Drop Box

  • Mfr # CB13956

  • Zoro # G415280841


product price: $62.89
/ea

Key Features

Outside Width
11.25 in
Outside Depth
4.25 in
Material
Steel
Includes
2 Keys, Mounting Hardware
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB13956
Zoro #
G415280841
UPC #
790272008360
Country of Origin
China

Dimensions

Outside Width
11.25 in
Outside Depth
4.25 in

Details

Material
Steel
Includes
2 Keys, Mounting Hardware
Color
White
Features
Drawer-style Drop Slot Accepts Small Handheld Items as Easily as Letters & Mail, Classic and Straightforward Design, Solid Steel Construction, Large Door Makes Accessing Deposited Items Easy with The Included Keys, Pre-Drilled Wall Mounting Holes, Includes 2 Keys & Mounting Hardware

Description

The Large Locking Wall Mount Drop Box by Barska has been designed to provide a secure way of remotely depositing important items such as keys, suggestion slips, ballots, mail, documents, and more. The drop box accepts items up to 9.64 inches in width, and the drawer-style drop slot enables small items to be deposited as easily as documents or mail. The Large Locking Wall Mount Drop Box can be mounted directly to a wall using the included mounting hardware.Features:Drawer-style Drop Slot Accepts Small Handheld Items as Easily as Letters & MailClassic and Straightforward DesignSolid Steel ConstructionLarge Door Makes Accessing Deposited Items Easy with The Included KeysPre-Drilled Wall Mounting HolesIncludes 2 Keys & Mounting Hardware


  • • Drawer-style Drop Slot Accepts Small Handheld Items as Easily as Letters & Mail
  • • Classic and Straightforward Design
  • • Solid Steel Construction
  • • Large Door Makes Accessing Deposited Items Easy with The Included Keys
  • • Pre-Drilled Wall Mounting Holes
  • • Includes 2 Keys & Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.