Level ED Binocular, 10x Magnification, Bak-4 Roof Prism, 425 ft at 1000 yd Field of View
- Mfr # AB12992
- Zoro # G6259379
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Magnification
10X
Prism Type
Bak-4 Roof
Optical Lens Coating
Fully Multi-Coated
Color
Black
Includes
Carrying Case, Lens Cloth, Neck Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB12992
- Zoro #
- G6259379
- UPC #
- 790272002825
- Country of Origin
- China
Dimensions
- Width (In.)
- 5 in
- Length (In.)
- 5 5/8 in
- Height (In.)
- 2 in
Details
- Item
- Binocular
- Magnification
- 10X
- Prism Type
- Bak-4 Roof
- Optical Lens Coating
- Fully Multi-Coated
- Color
- Black
- Includes
- Carrying Case, Lens Cloth, Neck Strap
- Field of View
- 425 ft @ 1000 yd
- Type
- Level ED
- Tripod Mountable
- Yes
- Weather Resistant
- Weather-Resistant
- Construction
- Magnesium, Rubber Armor
- Weight
- 24.8 oz
- Min. Distance (Ft.)
- 2 ft
- Wire Color
- Black
Description
Binocular, Level ED, Magnification 10X, Field of View 425 ft. @ 1000 yd., Prism Type Bak-4 Roof, Length (In.) 5-39/64, Width (In.) 5, Height (In.) 2, Construction Magnesium, Rubber Armor, Color Black, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 2, Tripod Mountable Yes, Weather Resistant Yes, Weight 24.8 oz., Includes Carrying Case, Neck Strap, Lens Cloth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.