Zoro Homepage

Lightweight Tripod, Black

  • Mfr # AF12440

  • Zoro # G811386185


product price: $28.59
/ea

Key Features

Adjustable Height
14 in to 40 in
Material
Aluminum
Width
3.5 in
Load Capacity
5.5 lbs
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF12440
Zoro #
G811386185
UPC #
790272000906
Country of Origin
China

Dimensions

Adjustable Height
14 in to 40 in
Width
3.5 in
Length
3.5 in

Details

Material
Aluminum
Load Capacity
5.5 lbs
Color
Black

Description

Compact tripod ideal for small optical devices, such as a digital camera, video camera, or any other lightweight item that is tripod adaptable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.