Zoro Homepage

Loaded Gear GX-200 Tactical Backpack

  • Mfr # BI12022

  • Zoro # G615280825


product price: $54.99
/ea

Key Features

Color
Black
Material
600 Denier Light Weight Ballistic Polyester, High Tensile Strength Composite Polyester Thread
Width
13.75 in
Length
19.3 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI12022
Zoro #
G615280825
UPC #
790272984572
Country of Origin
China

Dimensions

Width
13.75 in
Length
19.3 in
Height
7 in

Details

Color
Black
Material
600 Denier Light Weight Ballistic Polyester, High Tensile Strength Composite Polyester Thread
Includes
MOLLE System
Features
Padded Back with Ventilation, Front and Side 1 inch MOLLE System for Attaching Extra Accessories, Side Compression Straps, Sternum Strap for the Chest and Padded Waist Belt

Description

The new Loaded Gear GX-200 Tactical Backpack is the perfect pack for transporting electronics, tools, tactical gear, and other accessories. The GX-200 features two main compartments and one smaller compartment for extra accessories. The Loaded Gear GX-200 Tactical Backpack padded ergonomic S-curve shoulder straps and a padded back and waist belt. An additional sternum strap can be used to help disperse the carried weight evenly on the user. A MOLLE system is integrated into the exterior of the back of the GX-200, which allows the user to attach additional modular units and pouches.Features:Padded Back with Ventilation Front and Side 1 inch MOLLE System for Attaching Extra AccessoriesSide Compression StrapsSternum Strap for the Chest and Padded Waist Belt


  • • Padded Back with Ventilation
  • • Front and Side 1 inch MOLLE System for Attaching Extra Accessories
  • • Side Compression Straps
  • • Sternum Strap for the Chest and Padded Waist Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.