Lock Box, Black/Gray, 2.25 in H, 2 in W
- Mfr # CB13797
- Zoro # G511386195
Key Features
Specifications
Details
- MFR #
- CB13797
- Zoro #
- G511386195
- UPC #
- 790272008322
- Country of Origin
- China
- Locking Type
- Combination
- Material
- Steel
- Color
- Black/Gray
- Includes
- Mounting Hardware
- Features
- Solid Steel Construction, Scratch-Resistant Padded Mounting Surfaces, Customize 4 Digit Code Infinitely, Weather-Resistant Shutter Door, Mounting Hardware Included, No Batteries Needed
- Mounting Style
- Over The Door
- Shell Material
- Steel
- Item
- Lock Box
- Finish
- Powder Coated
- Locking Style
- Dial Combination
- Key Capacity
- 5
- Wire Color
- Black/Gray
- Traction Material
- Steel
Dimensions
- Width
- 4.5 in
- Depth
- 3.25 in
- Length (In.)
- 3.25 in
- Inside Width
- 2 in
- Outside Width
- 3 1/4 in
- Outside Depth
- 1 3/4 in
- Inside Height
- 2 1/4 in
- Inside Depth
- 1 1/4 in
- Outside Height
- 4 1/2 in
Description
The Combination Key Lock Box with Door Hanger and Wall Mount by Barska is a versatile and heavy-duty security solution for storing keys outside or in public spaces. Whether you hang the Combination Key Lock Box around a door handle or mount it to a wall, the protective rubber and foam surfaces covering the shackle & back side will ensure that it will not damage the surface of what it's attached to. The 4-digit code can be customized and reset, ensuring that only authorized users with the current code can open the lock box. The shutter provides enhanced weather protection and potential dirt & debris resistance for the combination dial.
- • Solid Steel Construction
- • Scratch-Resistant Padded Mounting Surfaces
- • Customize 4 Digit Code Infinitely
- • Weather-Resistant Shutter Door
- • Mounting Hardware Included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.