Zoro Homepage

Lock Box, Surface, Single Key, Brown

  • Mfr # CB12480

  • Zoro # G6597871


product price: $44.59
/ea

Key Features

Mounting Type
Surface
Locking Type
Single Key
Key Capacity
2
Material
Steel
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12480
Zoro #
G6597871
UPC #
790272001217
Country of Origin
China

Dimensions

Width
11 in
Height
3 in
Depth
7 1/2 in
Inside Width
5 1/2 in
Outside Height
10 3/4 in
Inside Height
9 1/4 in
Outside Width
7 in
Outside Depth
2 3/4 in
Inside Depth
2 1/4 in

Details

Item
Diversion Safe
Mounting Type
Surface
Locking Type
Single Key
Key Capacity
2
Material
Steel
Color
Brown
Includes
(2) Back-Up Keys
Weather Resistant
No
Product Type
Diversion Safe
Weight
2.1 lb
Locking Style
Key

Description

Diversion Safe, Brown, Material Steel, Outside Height 10 3/4 in, Outside Width 7 in, Outside Depth 2 3/4 in, Inside Height 9 1/4 in, Inside Width 5 1/2 in, Inside Depth 2 1/4 in, Includes (2) Back-Up Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.