Shop BARSKA
See all product information
Create Account
Metal Detector, 47.6" H, 9.4" W, 9 V
- Mfr # BE14202
- Zoro # G122917726
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Number of Batteries Required
2
Alert Type
Display
Battery Size
9V
Overall Width
9 3/8 in
Battery Run Time
12 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE14202
- Zoro #
- G122917726
- UPC #
- 790272009008
- Country of Origin
- China
- Number of Batteries Required
- 2
- Alert Type
- Display
- Item
- Metal Detector
- Battery Run Time
- 12 hr
- Batteries Included
- No Batteries Included
Dimensions
- Battery Size
- 9V
- Overall Width
- 9 3/8 in
- Overall Depth
- 9 3/8 in
- Overall Height
- 47 5/8 in
- Scan Depth
- 9 1/2 in
Description
Metal Detector,47.6" H,9.4" W,9 V
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.