Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detector, Aluminum, LCD

  • Mfr # BE11642

  • Zoro # G8119711


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Scan Depth (In.)
7 in
Operating Frequency (Hz)
2400
Indicator
LCD
Material
Aluminum
Weight (Lbs.)
4.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE11642
Zoro #
G8119711
UPC #
790272982622
Country of Origin
China

Dimensions

Scan Depth (In.)
7 in
Exterior Length (In.)
31 in
Exterior Height (In.)
5 in
Exterior Width (In.)
8 in
Overall Height
5 in
Overall Width
8 in
Overall Depth
31 in
Battery Size
9V
Scan Depth
7 in

Details

Item
Metal Detector
Operating Frequency (Hz)
2400
Indicator
LCD
Material
Aluminum
Weight (Lbs.)
4.5 lb
Audio Alarm
Yes
Coating
ABS
Max. Operating Temp.
120 Degrees F
Battery
(2) 9V
Number of Batteries Required
2
Body Finish
ABS Plastic
Alert Type
Sound
Batteries Included
No Batteries Included
Body Material
ABS Plastic
Frequency Output - Maximum
2,400 Hz
Display Screen Type
LCD
Operating Temperature - Maximum
120 Degrees F

Description

Metal Detector, Aluminum Material, Exterior Length (In.) 31, Exterior Width (In.) 8, Exterior Height (In.) 5, Weight (Lbs.) 4.5, Operating Frequency (Hz) 2400, Max. Operating Temp. 120 Degrees F, Scan Depth (In.) 7, ABS Coating, LCD Indicator, (2) 9V Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.