Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detector, Aluminum, Tone

  • Mfr # BE11924

  • Zoro # G8254416


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Scan Depth (In.)
8 in
Operating Frequency (Hz)
2400
Indicator
Tone
Material
Aluminum
Weight (Lbs.)
5.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE11924
Zoro #
G8254416
UPC #
790272984084
Country of Origin
China

Dimensions

Scan Depth (In.)
8 in
Exterior Height (In.)
10 in
Exterior Width (In.)
12 in
Exterior Length (In.)
47 1/4 in
Overall Height
10 in
Overall Width
12 in
Battery Size
AA
Overall Depth
47 1/4 in
Scan Depth
8 in

Details

Item
Metal Detector
Operating Frequency (Hz)
2400
Indicator
Tone
Material
Aluminum
Weight (Lbs.)
5.5 lb
Coating
100% ESI
Max. Operating Temp.
120 Degrees F
Battery
(8) AA
Audio Alarm
Yes
Includes
Armrest Strap, Carrying Case, Headphones
Application
Freshwater, Saltwater
Number of Batteries Required
8
Batteries Included
No Batteries Included
Alert Type
Sound
Operating Temperature - Maximum
120 Degrees F
Body Material
Aluminum
Frequency Output - Maximum
2,400 Hz
For Use With
Saltwater

Description

Metal Detector, Aluminum Material, Exterior Length (In.) 47.25, Exterior Width (In.) 12, Exterior Height (In.) 10, Weight (Lbs.) 5.5, Operating Frequency (Hz) 2400, Max. Operating Temp. 120 Degrees F, Scan Depth (In.) 8, 100 Percent ESI Coating, Tone Indicator, (8) AA Battery, Includes Carry Bag, Headphones, Armrest Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.