Zoro Homepage

Metal Detector, Hand-Held, ABS Plastic

  • Mfr # BE13230

  • Zoro # G5922660


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
Hand-Held
Scan Depth (In.)
6 in
Operating Frequency (Hz)
6400
Indicator
LED
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE13230
Zoro #
G5922660
UPC #
790272004454
Country of Origin
China

Dimensions

Scan Depth (In.)
6 in
Exterior Length (In.)
45 in
Exterior Width (In.)
7 13/32 in
Exterior Height (In.)
10 5/8 in
Overall Width
7 3/8 in
Overall Depth
45 in
Scan Depth
6 in
Overall Height
10 5/8 in
Battery Size
9V

Details

Item
Metal Detector
Type
Hand-Held
Operating Frequency (Hz)
6400
Indicator
LED
Material
ABS plastic
Weight (Lbs.)
1.9 lb
Max. Operating Temp.
104 Degrees F
Audio Alarm
Yes
Coating
ABS
Battery
(2) 9V
Max. No. Zones
1
Battery Life
8 hr
Signal Output (dB)
85 dB
Scans
Designated Area
Alert Type
Sound
Battery Run Time
8 hr
Sound Level
85 dB
Frequency Output - Maximum
6,400 Hz
Operating Temperature - Maximum
104 Degrees F
Body Material
ABS Plastic
Body Finish
ABS Plastic
Number of Batteries Required
2

Description

Metal Detector, Hand-Held, ABS Plastic Material, Exterior Length (In.) 45, Exterior Width (In.) 7-13/32, Exterior Height (In.) 10-5/8, Weight (Lbs.) 1.9, Signal Output (dB) 85, Audio Alarm Yes, Operating Frequency (Hz) 6400, Max. Operating Temp. 104 Degrees F, Scan Depth (In.) 6, Scans Designated Area, ABS Coating, LED Indicator, (2) 9V Battery, Battery Life 8 hr., Max. No. Zones 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.