Zoro Homepage

Metal Detector, Plastic, 2.3 lb.

  • Mfr # BE12594

  • Zoro # G4477439


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Type
Hand-Held
Scan Depth (In.)
8 45/64 in
Operating Frequency (Hz)
6.6
Indicator
LCD
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE12594
Zoro #
G4477439
UPC #
790272001712
Country of Origin
China

Dimensions

Scan Depth (In.)
8 45/64 in
Exterior Length (In.)
49 in
Exterior Height (In.)
10 in
Exterior Width (In.)
9 1/2 in
Overall Depth
49 in
Scan Depth
8 3/4 in
Overall Height
10 in
Overall Width
9 1/2 in
Battery Size
9V

Details

Item
Metal Detector
Type
Hand-Held
Operating Frequency (Hz)
6.6
Indicator
LCD
Material
Plastic
Weight (Lbs.)
2.3 lb
Audio Alarm
Yes
Battery
9V
Body Material
Plastic
Display Screen Type
LCD
Number of Batteries Required
1
Alert Type
Sound
Frequency Output - Maximum
6.6 Hz
Batteries Included
No Batteries Included

Description

Metal Detector, Hand-Held, Plastic Material, Exterior Length (In.) 49, Exterior Width (In.) 9-1/2, Exterior Height (In.) 10, Weight (Lbs.) 2.3, Audio Alarm Yes, Operating Frequency (Hz) 6.6, Scan Depth (In.) 24, LCD Indicator, 9V Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.