Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detector, Scan Depth 6", 2.1 lb.

  • Mfr # BE12592

  • Zoro # G7481446


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
Hand-Held
Scan Depth (In.)
6 in
Operating Frequency (Hz)
5000
Indicator
Analog
Material
Aluminum, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE12592
Zoro #
G7481446
UPC #
790272001705
Country of Origin
China

Dimensions

Scan Depth (In.)
6 in
Exterior Height (In.)
10 in
Exterior Width (In.)
7 1/2 in
Exterior Length (In.)
45 in
Battery Size
9V
Overall Width
7 1/2 in
Overall Depth
45 in
Scan Depth
6 in
Overall Height
10 in

Details

Item
Metal Detector
Type
Hand-Held
Operating Frequency (Hz)
5000
Indicator
Analog
Material
Aluminum, Plastic
Weight (Lbs.)
2.1 lb
Signal Output (dB)
65 dB
Coating
Molding Powder
Max. No. Zones
1
Max. Operating Temp.
32 Degrees to 104 Degrees F
Audio Alarm
Yes
Scans
Designated Area
Battery
9V
Battery Life
8 hr
Battery Run Time
8 hr
Body Finish
Molding Powder
Display Screen Type
Analog
Body Material
Aluminum/Plastic
Operating Temperature - Minimum
32 Degrees F
Number of Batteries Required
1
Frequency Output - Maximum
5,000 Hz
Operating Temperature - Maximum
104 Degrees F
Sound Level
65 dB
Batteries Included
No Batteries Included
Alert Type
Sound

Description

Metal Detector, Hand-Held, Aluminum/Plastic Material, Exterior Length (In.) 45, Exterior Width (In.) 7-1/2, Exterior Height (In.) 10, Weight (Lbs.) 2.1, Signal Output (dB) 65, Audio Alarm Yes, Operating Frequency (Hz) 5000, Max. Operating Temp. 32 Degrees to 104 Degrees F, Scan Depth (In.) 6, Scans Designated Area, Molding Powder Coating, Analog Indicator, 9V Battery, Battery Life 8 hr., Max. No. Zones 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.