Zoro Homepage

MPB-500 Black Parcel Mail Drop Box

  • Mfr # CB13324

  • Zoro # G0907629


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
(2) Back-Up Keys, Mounting Hardware
Material
Steel
Overall Depth
18 7/8 in
Overall Width
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB13324
Zoro #
G0907629
UPC #
790272004966
Country of Origin
China

Dimensions

Overall Depth
18 7/8 in
Overall Width
12 1/4 in
Overall Height
44 1/8 in
Slot Height
7 1/2 in
Slot Width
14 in

Details

Item
Drop Box
Color
Black
Includes
(2) Back-Up Keys, Mounting Hardware
Material
Steel
Product Type
Drop Box
Mounting Style
Surface
USPS Mailbox Code
Not USPS Approved
Surface Mounting Orientation
Horizontal
Number of Keys
2
Loading Location
Top
Lockability
Lockable

Description

MPB-500 Black Parcel Mail Drop Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.