Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Night Vision NV-1 Infrared Digital Monocular

  • Mfr # BQ14070

  • Zoro # G315280842


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Magnification
6x/ 8x Digital
Color
Black
Includes
Drawstring Bag, USB-C to USB-A Cord, Micro SD to USB Converter, Battery, Lens Cloth
Features
SPECS: The AVI format recorded by the NV-1 Night Vision Monocular can be transferred in 2 different modes, making it convenient and adaptable to your needs. The streamlined HUD and button interface allows you to capture the most critical shots without being impeded or fumbling with complicated controls.
Objective Lens
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ14070
Zoro #
G315280842
UPC #
790272008605
Country of Origin
China

Dimensions

Width
2.75 in
Length
6.55 in
IR Wavelength
850nm

Details

Magnification
6x/ 8x Digital
Color
Black
Includes
Drawstring Bag, USB-C to USB-A Cord, Micro SD to USB Converter, Battery, Lens Cloth
Features
SPECS: The AVI format recorded by the NV-1 Night Vision Monocular can be transferred in 2 different modes, making it convenient and adaptable to your needs. The streamlined HUD and button interface allows you to capture the most critical shots without being impeded or fumbling with complicated controls.
Objective Lens
25mm
Screen Resolution
2" IPS, 320x240
Image Sensor
1.3MP 1/3" CMOS
Battery Type
Rechargeable Lithium Battery
Video Recording Format
AVI
Viewing Distance
28ft/100m
IR Adjustment
3 Brightness Levels
IR Luminance
3W Infrared LED
Video Resolution
2.5k
Storage Type
Micro SD Card
Output
USB
Angle of View
10
Photo Resolution
40 m

Description

The Night Vision NV-1 Infrared Digital Monocular by Barska offers a powerful and streamlined night vision accessory that features a compact & convenient form factor without sacrificing image and video resolution. This night vision monocular is designed for versatility with the ability to easily toggle between daytime & nighttime modes. The padded hand strap and tripod adaptable capabilities make it comfortable for extended viewing. The illuminated reticle has 3 brightness modes, easily controlled by the central silicone buttons. The included USB cable and Micro SD to USB converter provide different modes of uploading your videos & photos. This feature-rich device is powered by a single rechargeable lithium battery. Night Vision NV-1 Infrared Digital Monocular is a must-have for hunters, wildlife observers, and other outdoor enthusiasts who are looking to extend their activities into the night.Features:Silicone Buttons with Backlight, Easy to Handle in DarknessPowered by Built-In Rechargeable Lithium BatteryTripod AdaptableSmall, Compact, and Lightweight Design


  • • Silicone Buttons with Backlight, Easy to Handle in Darkness
  • • Powered by Built-In Rechargeable Lithium Battery
  • • Small, Compact, and Lightweight Design
  • • Tripod Adaptable
  • • Includes Drawstring Bag, USB-C to USB-A Cord, Micro SD to USB Converter, Battery, Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.