Zoro Homepage

Night Vision NV-2 Infrared Digital Binoculars

  • Mfr # BQ14072

  • Zoro # G415280827


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Magnification
10x/ 8x Digital
Color
Green
Includes
Drawstring Bag, USB-C to USB-A Cord, Micro SD to USB Converter, Battery, Lens Cloth
Objective Lens
43mm
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ14072
Zoro #
G415280827
UPC #
790272008612
Country of Origin
China

Dimensions

Width
4.88 in
Length
5.51 in
IR Wavelength
850nm

Details

Magnification
10x/ 8x Digital
Color
Green
Includes
Drawstring Bag, USB-C to USB-A Cord, Micro SD to USB Converter, Battery, Lens Cloth
Objective Lens
43mm
Features
Video Resolution
2.5k
Video Recording Format
AVI
Battery Type
Rechargeable Lithium Battery
Photo Resolution
40 m
Image Sensor
1.3MP 1/3" CMOS
Angle of View
10
Storage Type
Micro SD Card
Viewing Distance
656ft/200m
IR Adjustment
3 Brightness Levels
Screen Resolution
640x360
Output
USB
IR Luminance
3W Infrared LED

Description

The Night Vision NV-2 Infrared Digital Binoculars by Barska offers 10x magnification viewing in complete darkness using a powerful infrared illuminator. Compact and lightweight, the NV-2 is quick and easy to use at a moment's notice. Advanced night vision technology allows the user to see up to 850 yards into the night with the help of an integrated infrared illuminator with 3 brightness settings. Look through the binoculars to capture an image or record a video, and then view files directly in the binocular's internal screen or share files to be viewed on the television or computer with the included USB cable or Micro SD to USB Converter. The Night Vision NV-2 Infrared Digital Binoculars is perfect for camping, surveillance, hunting, night navigation, and much more.Features:Silicone Buttons with Backlight, Easy to Handle in DarknessPowered by Built-In Rechargeable Lithium BatteryTripod AdaptableDaytime/Nighttime ModesSmall, Compact, and Lightweight Design


  • • Silicone Buttons with Backlight, Easy to Handle in Darkness
  • • Powered by Built-In Rechargeable Lithium Battery
  • • Small, Compact, and Lightweight Design
  • • Tripod Adaptable
  • • Daytime/Nighttime Modes
  • • Includes Drawstring Bag, USB-C to USB-A Cord, Micro SD to USB Converter, Battery, Lens Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.