Zoro Homepage

Portable Biometric Compact Lock box

  • Mfr # AX11970

  • Zoro # G711386193


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Outside Height
2"
Outside Width
10.5 in
Material
Steel
Color
Black
Lock Style
Locking Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX11970
Zoro #
G711386193
UPC #
790272984312
Country of Origin
China

Dimensions

Outside Height
2"
Outside Width
10.5 in

Details

Material
Steel
Color
Black
Lock Style
Locking Latch
Includes
Foam Liner, Removable Inner Strap, Steel Cable, 4 AA Batteries, Mounting Hardware, 2 Back-Up Keys
Features

Description

The Portable Biometric Compact Lock Box by Barska has convenient storage for jewelry, small electronics and small valuables. The compact size allows you to store your valuables in tight, small spaces or while traveling with your valuables. The pre-drilled holes allow the safe to be mounted onto the floor, on a shelf or a counter top. As an added security feature, the lock box can be tethered securely to virtually any fixed object, t with the included steel cable. As a secondary access point, the lock box comes with two manual keys for backup. A protective liner is also included with the lock box ensuring that items are not scratched.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.