Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pursuit-200 Metal Detector Kit

  • Mfr # BE13782

  • Zoro # G011386213


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Embark on a journey of discovery with the Pursuit-200 Metal Detector, a comprehensive tool designed to uncover hidden treasures with precision. Its submergible search coil allows you to explore underwater environments, expanding your search possibilities. With adjustable metal discrimination, sensitivity, and stem height (up to 47 inches), this detector adapts to your preferences and terrain.
Material
Aluminum
Width
11 in
Battery
9V
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE13782
Zoro #
G011386213
UPC #
790272008223
Country of Origin
China

Dimensions

Width
11 in
Length
21 in
Search Coil Size
10 in
Adjustment Length
22 in to 28.5 in

Details

Description/Special Features
Embark on a journey of discovery with the Pursuit-200 Metal Detector, a comprehensive tool designed to uncover hidden treasures with precision. Its submergible search coil allows you to explore underwater environments, expanding your search possibilities. With adjustable metal discrimination, sensitivity, and stem height (up to 47 inches), this detector adapts to your preferences and terrain.
Material
Aluminum
Battery
9V
Search Modes
3
Color
Black
Audio Tone ID Levels
3

Description

The Pursuit-200 Metal Detector Field Kit features all of the essential accessories needed to begin your treasure-hunting adventure. The Pursuit-200 Metal Detector is a user-friendly metal detector with adjustable sensitivity and an easy-to-read display. It features a weather-sealed search coil for metal detecting in shallow waters. It also features an adjustable stem that can be set to a height of up to 47 inches. This Field Kit includes a compact folding shovel that doubles as a pick and features a compass built into the handle. This folding shovel is perfect for breaking up the tough ground and retrieving deeply buried items. To help pinpoint the location of buried items, this field kit includes the Surveyor-100 Handheld Metal Detector Wand. This Metal Detector Field Kit also includes headphones that connect directly to the metal detector, and a convenient soft carrying case allows you to transport the entire kit easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.