Zoro Homepage

RFID Card For CB13716

  • Mfr # AF13752

  • Zoro # G911386184


product price: $13.79
/ea

Key Features

Material
Plastic
Color
White
Width
2.1 in
Length
3.45 in
Height
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF13752
Zoro #
G911386184
UPC #
790272007875
Country of Origin
China

Dimensions

Width
2.1 in
Length
3.45 in
Height
0.1"

Details

Material
Plastic
Color
White
Includes
Cards
Features

Description

RFID Advanced technology smart card used for secure access control systems providing a contactless access experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.