Safe

  • Mfr # AX13750
  • Zoro # G223938941
product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Outside Width
19 3/4 in
Includes
(2) Back-Up Keys, Batteries, Cable Lock, Mounting Hardware
Batteries Included
Batteries Included
Fire Protection
Not Fire Rated
Finish
Matte
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX13750
Zoro #
G223938941
UPC #
790272008032
Country of Origin
China

Dimensions

Outside Width
19 3/4 in
Inside Depth
13 1/2 in
Outside Height
7 5/8 in
Door Plate Thickness
4 1/8 mm
Wall Thickness
1 1/2 mm
Battery Size
AA
Outside Depth
16 in
Inside Width
19 5/8 in
Inside Height
7 3/4 in

Details

Item
Safe
Includes
(2) Back-Up Keys, Batteries, Cable Lock, Mounting Hardware
Batteries Included
Batteries Included
Fire Protection
Not Fire Rated
Finish
Matte
Metal Material Gauge
1.5 mm (Body), 4.1 mm (Door)
Locking Style
Digital Combination
Product Type
Safe
Maximum User Codes
2
Capacity
1.2 cu ft
Material
Steel
Resistance Properties
Tamper Resistant
Number of Batteries Required
4
Number of Locking Bolts
3 (Deadbolts)
Color
Black
Weight
24.14 lb
Shell Material
Steel
Wire Color
Black

Description

Safe, Black, Capacity 1.2 cu ft, Material Steel, Finish Matte, Outside Height 7 5/8 in, Outside Width 19 3/4 in, Outside Depth 16 in, Inside Height 7 3/4 in, Inside Width 19 5/8 in, Inside Depth 13 1/2 in, Door Plate Thickness 4 1/8 mm, Wall Thickness 1 1/2 mm, Includes (2) Back-Up Keys, Batteries, Cable Lock, Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.