Shop BARSKA

Security Safe, 0.89 cu ft, 10 lb, Not Rated Fire Rating

  • Mfr # AX12432
  • Zoro # G1895866

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Outside Height
7 in
Outside Width
9 in
Outside Depth
12 in
Material
Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX12432
Zoro #
G1895866
UPC #
790272000920
Country of Origin
China

Dimensions

Outside Height
7 in
Outside Width
9 in
Outside Depth
12 in
Door Plate Thickness
1 1/5 mm
Inside Height
4 1/2 in
Inside Width
8 1/2 in
Inside Depth
10 1/2 in
Wall Thickness
1/8 in
Door Opening Height
9 in
Door Opening Width
15 in
Battery Size
AA

Details

Material
Steel
Color
Black
Lock Style
Locking Latch
Includes
(2) Keys, Mounting Hardware, Removable Shelf
Max. User Codes
1
Net Weight
10 lb
Number of Shelves
1
Item
Security Safe
Water Endurance
Not Specified
Fire Rating
Not Rated
Number of Bolts
0
Capacity
0.89 cu ft
Battery Life
1 yr
Holds
Diamonds, Money, Passports, Precious Stones and Jewelry, Valuables
Number of Drawers
1
Finish
Matte
Fire Rated
No
Product Type
Safe
Maximum User Codes
1
Number of Locking Bolts
0
Fire Protection
Not Fire Rated
Batteries Included
Batteries Included
Resistance Properties
Tamper Resistant
Locking Style
Digital Combination
Weight
8.6 lb
Number of Batteries Required
4
Shell Material
Steel
Wire Color
Black

Description

Safe, Black, Net Weight 10 lb, Capacity 0.23 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte, Number of Shelves 1, Lock Style Locking Latch, Number of Bolts 0, Outside Height 7 in, Outside Width 9 in, Outside Depth 12 in, Inside Height 4 1/2 in, Inside Width 8 1/2 in, Inside Depth 10 1/2 in, Door Opening Height 9 in, Door Opening Width 15 in, Door Plate Thickness 1 1/5 mm, Wall Thickness 1/8 in, Holds Diamonds, Money, Passports, Precious Stones and Jewelry, Valuables

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.