Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Safe, 1.54 cu ft, 45.4 lb, Not Rated Fire Rating

  • Mfr # AX13098

  • Zoro # G5377053


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Outside Height
19 3/4 in
Outside Width
13 3/4 in
Outside Depth
13 in
Lock Style
Digital Keypad
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX13098
Zoro #
G5377053
UPC #
790272003792
Country of Origin
China

Dimensions

Outside Height
19 3/4 in
Outside Width
13 3/4 in
Outside Depth
13 in
Door Plate Thickness
5/32 in
Door Opening Height
18 in
Door Opening Width
12 3/8 in
Inside Width
13 1/2 in
Inside Depth
12 3/4 in
Inside Height
19 in
Wall Thickness
5/64 in
Battery Size
AA

Details

Lock Style
Digital Keypad
Material
Steel
Fire Rating
Not Rated
Color
Black
Includes
(2) Back-Up Keys, Mounting Hardware Floor Mat
Net Weight
45.4 lb
Capacity
1.54 cu ft
Holds
Documents, Records and Valuables
Battery Life
1 yr
Max. User Codes
2
Number of Bolts
3
Water Endurance
Not Specified
Number of Shelves
2
Number of Drawers
0
Finish
Textured
Item
Security Safe
Fire Rated
No
Product Type
Safe
Maximum User Codes
2
Locking Style
Digital Combination
Batteries Included
Batteries Included
Number of Batteries Required
4
Number of Locking Bolts
3
Weight
45.35 lb
Resistance Properties
Tamper Resistant
Fire Protection
Not Fire Rated

Description

Safe, Black, Net Weight 45.4 lb, Capacity 1.45 cu ft, Water Endurance 0, Material Steel, Finish Textured, Number of Shelves 2, Lock Style Digital Keypad, Number of Bolts 3, Outside Height 19 3/4 in, Outside Width 13 3/4 in, Outside Depth 13 in, Inside Height 19 in, Inside Width 13 1/2 in, Inside Depth 9 3/4 in, Door Opening Height 18 in, Door Opening Width 12 3/8 in, Door Plate Thickness 1/8 in, Wall Thickness 1/8 in, Holds Documents, Records and Valuables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.