Shop BARSKA

Security Safe, 0.79 cu ft, 25 lb, Biometric Lock No Rated

  • Mfr # AX11224
  • Zoro # G7549141

product price: 
$
331.99
/ea
Free Shipping & Returns

Key Features

Outside Height
7 3/4 in
Outside Width
16 1/2 in
Outside Depth
14 1/2 in
Material
Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX11224
Zoro #
G7549141
UPC #
00641113604794
Country of Origin
China

Dimensions

Outside Height
7 3/4 in
Outside Width
16 1/2 in
Outside Depth
14 1/2 in
Door Plate Thickness
1/4 in
Inside Height
7 in
Inside Width
16 1/4 in
Inside Depth
12 in
Wall Thickness
1/8 in
Battery Size
AA

Details

Material
Steel
Color
Black
Lock Style
Biometric
Includes
(2) Back-Up Keys, Mounting Hardware, Protective Floor Mat
Max. User Codes
30
Net Weight
25 lb
Number of Shelves
1
Item
Security Safe
Capacity
0.79 cu ft
Finish
Matte
Number of Bolts
4
Fire Rating
Not Rated
Water Endurance
Not Specified
Number of Drawers
0
Holds
Documents, Firearms, Jewelry, Money, Small Electronics, Valuables
Product Type
Safe
Standards
DOJ
Fire Rated
No
Safe Sub-Category
Compact and Portable
Weight
28 lb
Locking Style
Biometric
Number of Locking Bolts
3 (Dead)
Resistance Properties
Tamper Resistant
Number of Batteries Required
4
Maximum User Codes
120
Batteries Included
Batteries Included
Fire Protection
Not Fire Rated
Shell Material
Steel
Wire Color
Black

Description

Safe, Black, Net Weight 25 lb, Capacity 0.79 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte, Number of Shelves 1, Lock Style Biometric, Number of Bolts 4, Outside Height 7 3/4 in, Outside Width 16 1/2 in, Outside Depth 14 1/2 in, Inside Height 7 in, Inside Width 16 1/4 in, Inside Depth 12 in, Door Plate Thickness 1/4 in, Wall Thickness 1/8 in, Holds Documents, Firearms, Jewelry, Money, Small Electronics, Valuables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.