2.0 cu. ft. Floor Safe with Fireproof Bag, Dual Alarm and Silent Mode, 2-Adjustable Shelves
- Mfr # ZOR-P440173
- Zoro # G523573798
original price:Â $239.99 , new price: $227.99 , 5 percent off
new price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Outside Height
23.62 in
Color
Black
Lock Style
Electronic
Material
Steel
Container Type
Floor Safes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P440173
- Zoro #
- G523573798
- UPC #
- 967826164296
- Country of Origin
- China
- Color
- Black
- Lock Style
- Electronic
- Material
- Steel
- Capacity
- 2 cu. ft.
- Container Type
- Floor Safes
- Includes
- Backup Key;Adjustable Shelves;Interior Protective Liner
- Item
- Floor & Wall Safes
Dimensions
- Outside Height
- 23.62 in
Description
Protect what matters most with the 2.0 cu. ft. Digital Floor Safe, designed to provide robust security for your home or office. Engineered for discreet placement, this safe fits conveniently against a wall or in a closet, offering a secure storage solution for documents, jewelry, and cash. It combines solid construction with versatile features, including a dedicated fireproof bag for critical items and a dual-alert system to keep you informed. With three distinct unlocking methods and an adjustable interior, this safe delivers both peace of mind and practical organization.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.