Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Cabinet, White, 22-13/16" Overall H

  • Mfr # CB12824

  • Zoro # G7481227


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Industry Type
Healthcare
Includes
(2) Keys, (4) Medical Stickers, Dry Erase Marker, Dry Erase Whiteboard, Inside Cabinet, Mounting Hardware
Item - Medical Cabinets
Wall Mounted Supply Cabinet
Material - Cabinets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12824
Zoro #
G7481227
UPC #
790272002955
Country of Origin
China

Dimensions

Height of Cabinet
20 3/4 in
Width of Cabinet
15 in
Overall Cabinet Width
15"
Overall Width
15 in
Overall Depth
5 1/2 in
Overall Height
20 7/8 in
Depth of Cabinet
5 1/2 in
Overall Cabinet Depth
5-1/2"
Shelf Width
14 5/8 in

Details

Item
Supply Cabinet
Material
Steel
Industry Type
Healthcare
Includes
(2) Keys, (4) Medical Stickers, Dry Erase Marker, Dry Erase Whiteboard, Inside Cabinet, Mounting Hardware
Item - Medical Cabinets
Wall Mounted Supply Cabinet
Material - Cabinets
Steel
Drawer Pull Color
Blue
Door Opening
Right Hinged
Number of Drawers
0
Cabinet Door Type
Standard
Number of Cabinet Shelves
3
Number of Doors
1
Cabinet Color
White
Cabinet Locking Mechanism
Keyed
No. of Drawers
0
Mobile/Stationary
Stationary
Drawer Color
White
Number of Shelves
3
Weight
14.7 lb
Number of Medical ID Stickers
4
Door Type
Solid
Mobility
Stationary
Cabinet Storage Components
Shelves
Duty Rating
Heavy Duty
Cabinet Material
Steel
Antimicrobial
No
Overall Load Capacity
Not Rated
Lock Type
Keyed
Frame Assembled
Assembled

Description

Supply Cabinet, Frame Assembled Assembled, Number of Shelves 3, Antimicrobial No, Cabinet Color White, Cabinet Material Steel, Cabinet Storage Components Shelves, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Stationary, Number of Doors 1, Overall Depth 5 1/2 in, Overall Height 20 7/8 in, Overall Width 15 in, Shelf Width 14 5/8 in, Mounting Location Wall, Door Opening Right Hinged, Door Type Solid, Lock Type Keyed, Overall Load Capacity Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.