Zoro Homepage

Tablet Case, Black, 10-3/4 in. L

  • Mfr # BH11954

  • Zoro # G4477481


product price: $50.95
/ea

Key Features

Color
Black
Material
Polymer
Compatible With
Apple iPad, HP Slate, Kindle HD, Samsung Galaxy Tablet, Sony Tablet
Includes
Removable Wrist Strap
Length
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH11954
Zoro #
G4477481
UPC #
790272984237
Country of Origin
China

Dimensions

Length
10 3/4 in
Width
8 3/4 in
Height
1 1/2 in
Depth
1.4"
Compartment Depth
0.98"
Compartment Width
10.08"
Compartment Height
7.80"
Overall Width
8 3/4 in
Overall Height
1 1/2 in

Details

Item
Tablet Case
Color
Black
Material
Polymer
Compatible With
Apple iPad, HP Slate, Kindle HD, Samsung Galaxy Tablet, Sony Tablet
Includes
Removable Wrist Strap
Features
Airtight O-Ring Sealed Interior, Flip-Lock Latch with Padlock Ports
Item - Tablet Cases and Holders
Case
Tablet Cases, Holders, Screen Protectors - Item
Case
Package Type
OEM
Product Type
Carrying Case
Compatibility
Apple - iPad, iPad 2, The new iPad, Sony - Tablet S, HP - Slate 500, Samsung - Galaxy Tab 7.0, BlackBerry - PlayBook
Compatible Series
ASUS Zen Pad 3S 10, iPad 9.7", iPad Air, iPad Air 2, iPad Pro 9.7", Samsung Galaxy Tab S2
Compatible Manufacturer Part Number
Apple iPad, HP Slate, Kindle HD, Samsung Galaxy Tablet, Sony Tablet
Compatible Brand
Apple, HP, Amazon, Samsung, Sony

Description

Case, Compatible With Apple iPad, HP Slate, Kindle HD, Samsung Galaxy Tablet, Sony Tablet, Material Polymer, Color Black, Length 10 3/4 in, Width 8 3/4 in, Height 1 1/2 in, Includes Removable Wrist Strap, Tablet Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.