Zoro Homepage

Through-The-Wall Drop Box with Adjustable Chute

  • Mfr # CB13954

  • Zoro # G615280832


product price: $73.35
/ea

Key Features

Outside Width
6 in
Outside Depth
12.5 in
Material
Steel
Includes
2 Keys, Chute Adjustment Pegs, Mounting Hardware
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB13954
Zoro #
G615280832
UPC #
790272008353
Country of Origin
China

Dimensions

Outside Width
6 in
Outside Depth
12.5 in

Details

Material
Steel
Includes
2 Keys, Chute Adjustment Pegs, Mounting Hardware
Color
White
Features
Easily Adjust Chute Length with Included Pins, Classic and Straightforward Design, Large Rear Door Makes Accessing Deposited Items Easy with The Included Keys, Pre-Drilled Wall Mounting Holes

Description

The Through-The-Wall Drop Box with Adjustable Chute by Barska has been designed to provide a secure way of remotely depositing important items such as suggestion slips, ballots, mail, documents, and more. The top slot of the drop box accepts items up to 9.6 inches in width, and can be mounted directly to a wall using the included mounting hardware. The adjustable segmented chute can be configured to fit a wall that is 2.8-6 thick.Features:Easily Adjust Chute Length with Included PinsClassic and Straightforward DesignLarge Rear Door Makes Accessing Deposited Items Easy with The Included KeysPre-Drilled Wall Mounting HolesIncludes 2 Keys, Mounting Hardware, and Chute Adjustment Pins


  • • Easily Adjust Chute Length with Included Pins
  • • Classic and Straightforward Design
  • • Large Rear Door Makes Accessing Deposited Items Easy with The Included Keys
  • • Pre-Drilled Wall Mounting Holes
  • • Includes 2 Keys, Mounting Hardware, and Chute Adjustment Pins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.