Shop BARSKA

Security Safe, 0.23 cu ft, 21 lb, Biometric Lock No Rated

  • Mfr # AX11556
  • Zoro # G6178584

product price: 
$
385.99
/ea
Free Shipping & Returns

Key Features

Outside Height
5 in
Outside Width
14 3/4 in
Outside Depth
11 1/4 in
Material
Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX11556
Zoro #
G6178584
UPC #
790272982219
Country of Origin
China

Dimensions

Outside Height
5 in
Outside Width
14 3/4 in
Outside Depth
11 1/4 in
Door Plate Thickness
1/4 in
Inside Height
2 1/2 in
Inside Width
14 1/2 in
Inside Depth
11 in
Wall Thickness
1/8 in
Battery Size
AA

Details

Material
Steel
Color
Black
Lock Style
Biometric
Includes
(2) Back-Up Keys, Mounting Hardware, Protective Floor Mat
Max. User Codes
30
Net Weight
21 lb
Number of Shelves
0
Item
Security Safe
Fire Rating
Not Rated
Capacity
0.23 cu ft
Holds
Documents, Records and Valuables
Number of Bolts
2
Finish
Matte
Number of Drawers
0
Water Endurance
Not Specified
Product Type
Safe
Standards
DOJ
Fire Rated
No
Weight
23.3 lb
Safe Sub-Category
Compact and Portable
Number of Batteries Required
4
Batteries Included
Batteries Included
Resistance Properties
Tamper Resistant
Locking Style
Biometric
Fire Protection
Not Fire Rated
Number of Locking Bolts
3 (Dead)
Maximum User Codes
120
Shell Material
Steel
Wire Color
Black

Description

Safe, Black, Net Weight 21 lb, Capacity 0.23 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte, Number of Shelves 0, Lock Style Biometric, Number of Bolts 2, Outside Height 5 in, Outside Width 14 3/4 in, Outside Depth 11 1/4 in, Inside Height 2 1/2 in, Inside Width 14 1/2 in, Inside Depth 11 in, Door Plate Thickness 1/4 in, Wall Thickness 1/8 in, Holds Documents, Records and Valuables, Includes (2) Back-Up Keys, Mounting Hardware, Protective Floor Mat, Max. User Codes 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.