Shop LH LICENSED PRODUCTS

2118 Honeywell 1.23 Cu. Ft. Water Resistant Steel Fire & Security Safe

  • Mfr # 2118
  • Zoro # G004006654

product price: 
$
1,388.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Fire Rated
Yes
Water Endurance
Water Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2118
Zoro #
G004006654
UPC #
814113012184
Country of Origin
China
Fire Rated
Yes
Water Endurance
Water Resistant
Item
Fire Rated & Water Resistant Security Safe

Description

This Honeywell Model 2118 Water Resistant Steel Fire and Security Safe features a 1 hour fire rating up to 1700° / 927° C, an interior 3.44 cubic feet storage capacity, dual programmable digital and key lock protection, advanced dual user lock, LCD display panel showing the date and time which is programmable, provides a user history log of recent entries to the safe, has four solid steel live door lock bolts, motion and tilt alarm, and double steel wall construction. The safe also has a separate locking storage drawer. Comes complete with lever style handle, an emergency override key, 2 entry keys, 1 removable shelf and heavy duty casters. The Honeywell safe product line provides safety and security for your essential documents and most valuable possessions while affording you the peace of mind that comes from being prepared in the event of a disaster, fire, or an invasion of your home or office. Four (4) AA batteries are included. Backed by a 7 year limited warranty with lifetime after-fire guarantee.
  • Length: 22
  • Height: 31.5
  • Width: 23.4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.