Zoro Homepage

Winbest Sharp-200 Professional Metal Detector Field Kit

  • Mfr # BE13962

  • Zoro # G515280840


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Pro-200 Metal Detector, Submergible Search Coil, Adjustable Metal Discrimination, Adjustable Sensitivity, Adjustable Stem (up to 50.8 inches), Headphones and Headphone Jack, Folding Shovel with Built-In Compass in Handle, Soft Carrying Case with Shoulder Strap, Sensitivity for U.S. Quarter: 9.45"
Material
ABS
Includes
Foldable Metal Shovel, Corded Headphones with Universal 3.5mm Jack, Carrying Bag
Length
50.8 in
Width
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE13962
Zoro #
G515280840
UPC #
790272008391
Country of Origin
China

Dimensions

Length
50.8 in
Width
9.4 in
Search Coil Diameter
10"

Details

Description/Special Features
Pro-200 Metal Detector, Submergible Search Coil, Adjustable Metal Discrimination, Adjustable Sensitivity, Adjustable Stem (up to 50.8 inches), Headphones and Headphone Jack, Folding Shovel with Built-In Compass in Handle, Soft Carrying Case with Shoulder Strap, Sensitivity for U.S. Quarter: 9.45"
Material
ABS
Includes
Foldable Metal Shovel, Corded Headphones with Universal 3.5mm Jack, Carrying Bag
Metal Discrimination Types
6 (Iron, Nickel, Aluminum, Copper, Tin, Silver)
Color
Black
Waterproof/Fogproof
Yes
Search Modes
6 (All Metal, Field, Beach, Park, Memory, Pinpoint)
Battery Included
Yes
Audio Tone ID Levels
3

Description

The Sharp-200 Professional Metal Detector Field Kit is a user-friendly metal detector with highly adjustable sensitivity with an easy-to-read display, and a full array of essential accessories. 6 diverse search modes and discrimination for 6 types of metals make this a must-have for new & experienced enthusiasts alike. The Sharp-200 Professional Metal Detector features a weather-sealed search coil for metal detecting in shallow waters, as well as stem that can be adjusted between 27.5 to 50.8 long. This Field Kit includes a compact folding metal shovel that doubles as a pick and features a compass built into the handle, headphones that connect directly to the metal detector, and a convenient soft carrying case allows you to transport the entire kit easily.Features:Pro-200 Metal DetectorSubmergible Search CoilAdjustable Metal DiscriminationAdjustable SensitivityAdjustable Stem up to 50.8 inchesHeadphones and Headphone JackFolding Shovel with Built-In Compass in HandleSoft Carrying Case with Shoulder StrapSensitivity for U.S. Quarter: 24-cm


  • • Submergible Search Coil
  • • Adjustable Metal Discrimination
  • • Adjustable Sensitivity
  • • Adjustable Stem (up to 50.8-inches)
  • • Sensitivity for U.S. Quarter: 9.45"
  • • Includes Foldable Metal Shovel, Corded Headphones with Universal 3.5mm Jack, Carrying Bag, and Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.