Zoro Homepage

Winbest SURVEYOR-200 Waterproof Handheld Metal Detector

  • Mfr # BE13958

  • Zoro # G415280834


product price: $55.59
/ea

Key Features

Description/Special Features
1.6"-2" Depth for Sensitivity for US Quarter, Switch Between Audio, Vibration, or Audio & Vibration Indication, LED Indication, Raised 4 inch ruler on the neck of the detector., Low Battery Warning, Waterproof, Visual LCD Display
Material
ABS
Includes
Belt Holster, Plastic Bungee Clip, 9V Battery
Width
1.8 in
Length
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE13958
Zoro #
G415280834
UPC #
790272008377
Country of Origin
China

Dimensions

Width
1.8 in
Length
11.3 in

Details

Description/Special Features
1.6"-2" Depth for Sensitivity for US Quarter, Switch Between Audio, Vibration, or Audio & Vibration Indication, LED Indication, Raised 4 inch ruler on the neck of the detector., Low Battery Warning, Waterproof, Visual LCD Display
Material
ABS
Includes
Belt Holster, Plastic Bungee Clip, 9V Battery
Waterproof/Fogproof
Yes
Color
Blue, Black
Battery Included
Yes

Description

The Winbest Surveyor-200 Handheld Metal Detector by Barska is a versatile compact wand detector with many applications. When metal is detected, the Surveyor-200 features a customizable audio alert/vibrating pulse indicator. It can be used to pinpoint the exact location of a buried metal when metal detecting. With a 360-degree scanning area, the Surveyor-200 can detect in any position and at any angle. This compact handheld detector will detect valuable objects such as coins, jewelry, and precious metals; found items can be quickly gauged with the tactile 4 inch ruler on the neck of the detector. The Surveyor-200 features a built-in LED flashlight that can be used to spot objects in dark environments and also includes a convenient holster for easy transport.Features:1.6-2 Depth for Sensitivity for US QuarterSwitch Between Audio, Vibration, or Audio & Vibration IndicationLED IndicationRaised 4 inch ruler on the neck of the detector.Low Battery WarningWaterproofVisual LCD DisplayIncludes a Belt Holster, Plastic Bungee Clip, and a 9V Battery


  • • 1.6"-2" Depth for Sensitivity for US Quarter
  • • Switch Between Audio, Vibration, or Audio & Vibration Indication
  • • LED Indication
  • • Raised 4 inch ruler on the neck of the detector.
  • • Low Battery Warning
  • • Waterproof
  • • Visual LCD Display
  • • Includes a Belt Holster, Plastic Bungee Clip, and 9V Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.