Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Barton Blast Media, Garnet, 30/40 Grit, 55 lb. 30406125

Blast Media, Garnet, 30/40 Grit, 55 lb. (Discontinued)

  • Mfr # 30406125
  • Zoro # G0550938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30406125
Zoro #
G0550938
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Dia. Micron Range
297 to 710
Media Container Size
55 lb
Nominal Dia. Range
0.0117 in to 0.0278 in

Details

Item
Blast Media
Media Type
Garnet
Media Grit
40
Media Container
Bag
US Sieve
30-40
Grit
40

Description

Blast Media, Grit 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.