Zoro Homepage

Barton 7mm Dyneema Loop w/High Load Eye - 22mm Bore

  • Mfr # 60461

  • Zoro # G022600421


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60461
Zoro #
G022600421
UPC #
-
Country of Origin
United Kingdom

Description

7mm Dyneema Loop with High Load Eye - 22mm Bore The Barton high-load eye with loop is available in three sizes and can be used in various applications on board, including barber hauler, preventers, mast base block tidies, emergency blocks, occasional blocks, and toe rail blocks etc. The high-load eye, combined with the Dyneema loop, gives you a fast, efficient, simple, and extremely strong solution for changing the direction of any line. The hard anodised aluminium eye is designed to have very good wear-resistant properties with low friction, which, combined with the high-strength Dyneema loop, gives you an exceptional low weight to very high performance and load ratio. Features: High load eye compared to a standard plain bearing block on average across the range Friction increases by only 15% Strength increased by 272% Weight reduced by 51% Data based on using a 4mm D12 SK75 Dyneema core

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.