Zoro Homepage

Barton Boomstrut, Black f/Boats 30-35'

  • Mfr # 44036

  • Zoro # G715626073


product price: $496.80
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44036
Zoro #
G715626073
UPC #
-
Country of Origin
United Kingdom

Description

Boomstrut - Black for Boats 30-35'.Boomstrut 44010 is designed for boats up to 6m 20ft in length with a maximum boom tip weight of 6.3kg 14 lbs. Working alongside the existing kicker or rope vang it creates upward lift on the boom to keep the desired sail shape even in light winds. Manufactured with white rods and Spectro Anodised boom and mast fittings. The uplift created means that the boom will not fall onto the boat when the sail is lowered or the topping lift is released or removed. Suitable to be used with wooden, carbon fiber, or aluminum spars. Six sizes to suit yachts up to 12m/40ft LOA. Patented flexing spring provides fast response and a constant force for vang efficiencyThe boomstrut’s lightweight, low-profile design features two flexible coated fibreglass rods which provide the force to support the boom. Pulling the boom down with a conventional kicker causes the Boomstrut to flex; releasing straightens the rods, thereby lifting and supporting the boom.Maintenance-free, durable designEliminates friction and sliding parts.Improved performanceLess weight and windage.Easy installation. There’s no need to replace your existing hardware - the Boomstrut mounts independently inside the existing kicking strap tackle.Simple to follow instructionsThe Boomstrut is supplied with complete fitting instructions and more comprehensive details are available on our website.Mast fitting can use existing luff grooveTo eliminate drilling, the Boomstrut’s mast bracket can be slotted into your mast’s luff groove.Contoured boom fitting. The Boomstrut’s boom bracket is contoured to fit both round and flat boom profiles.Carefully designed and constructed. The Barton Boomstrut has been carefully designed and constructed to eliminate sharp edges, minimize parts and provide trouble-free installation and use. All parts are from high grade stainless steel and black or grey anodised aluminium for good looks and durability. Spare parts available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.