Shop BARTON MARINE
Create Account
Barton Continuous Line Furler
- Mfr # 42340
- Zoro # G323512386
product price:Â
$
256.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42340
- Zoro #
- G323512386
- UPC #
- 5035088423408
- Country of Origin
- United Kingdom
Description
Continuous Line Furler Designed for optimum performance in the most demanding of conditions, the HBT1 hybrid-bearing technology combines high specification, solid-state, and Torlon ball bearings, which ensures the furling wheel remains balanced and spins freely, even under the highest loads. With a safe working load of 600kg at a featherweight 175g, the HBT1 offers both high strength and performance for the discerning sailor. Suitable for a 4mm - 6mm (3/16in - 1/4in) Furling line, the innovative 3D printed tri-rotor wheel and integrated fairlead offer superior rope grip and toolless rope insertion to ensure no lost parts on the deck. As with all Barton Marine products, only the best materials and finishes are used. The central shaft is constructed from high-grade 316 stainless steel and the main chassis and fork from anodized 6061 aluminum. Specifications: Length Overall: 90mm/3 9/16in Length Pin to Pin: 65mm/2 9/16in Pin Diameter: 6mm/1/4in Maximum Sail Area: 12m sq/130ft sq Break Load: 1200kg/2640lbs Working Load Limit: 600kg/1320oz Drum Diameter: 50mm/2in Overall Diameter: 68mm/2 11/16in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.