Polypropylene Extra Long Thru-Hull Connector for 3/4 in. ID Hose, White Finish
- Mfr # 18161
- Zoro # G724011860
product price:Â
$
9.99
/ea
Key Features
Max. Hull Thickness
2-1/2 in
Length
6.45 in
Flange Size
1-3/4 in
Height
2 in
Hose Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18161
- Zoro #
- G724011860
- UPC #
- 719249181615
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Hull Thickness
- 2-1/2 in
- Length
- 6.45 in
- Flange Size
- 1-3/4 in
- Height
- 2 in
- Hose Dia.
- 3/4 in
- Width
- 3-1/25 in
- Flange Width
- 1-3/4 in
Description
Providing anglers with a reliable connection above the waterline, this high impact plastic thru-hull connector is critical to safe and dependable operation of onboard plumbing systems. Extra long molded high impact white plastic with broad flange. Designed for installation where thick transoms or side walls require up to 2-1/2 inch long thread. High impact plastic eliminates the potential for rust or electrolysis. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.